Beli mesin paku tembak baterai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SENCO Nail GunDeskripsi:Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
- TORA Mesin Paku Rivet BateraiDeskripsi:Mesin rivet cordless, untuk pemakaian dgn intensitas tinggi sangat menghemat waktu. Cocok untuk bengkel produksi, pekerjaan proyek, dllatribut:
- Pulling Force (kN): 10
- Stroke Size (mm): 25
- Alumunium Blind River (mm): 2.4 / 3.2 / 4.0 / 4.8
- Rated Voltage (V): DC20
- TEKIRO Air Nailer Gun (Mesin Paku Tembak)Deskripsi:Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mmatribut:
- Size (mm): 1.05x1.25
- Material: Aluminium
- Dimension 2 (mm): 206
- Dimension 1 (mm): 233
- Dimension 4 (mm): 42
- Dimension 3 (mm): 183
- BOSTITCH Air-Powered Nail GunDeskripsi:Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.atribut:
- UNSPSC: 27131506
- Built-In Light: No
- Minimum Hose Size (inch): 1/4
- Power Source: Air Powered
- Standards: ANSI
- Makita Pneumatic Naileratribut:
- Gauge: 18
- Nail Head Width (mm): 2 mm
- Thickness (mm): 1.05
- Width (mm): 1.25
- MILWAUKEE Nail Gun (Paku Tembak)Deskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
- ALDO Air Nailer Coilatribut:
- Nail Capacity (Pcs): 300
- Nepel (inch): 1/4
- Operating Pressure (bar): 5 to 7
- INGCO Air Brad Naileratribut:
- Load Capacity (pcs): 100
- INGCO Cordless Brad Naileratribut:
- Voltage (V): 20
- BULL Cordless Riveteratribut:
- Accessories: 2 Baterai 21v 1.5 mAh Model xLT, 1 Charger, 1pc Box, 1pc Kunci dan 4 Kepala untuk 4 Paku Ukuran 2.4mm, 3.2mm, 4.0mm, 4.8mm
- TCH Paku Tembak Seri FDeskripsi:Paku Tembak F TCHUntuk keperluan pekerjaan furniture, plastik, kayu, jendela, pintu, kabinet, panel, dan lain sebagainya.atribut:
- Material: Galvanized Steel
- Crown (mm): 1.9
- Width (mm): 1.27
- Thickness (mm): 0.95
- NRT-PRO Cordless Rivet GunDeskripsi:isi paket pembelian :1unit CR620 mesin rivet1pcs Baterai 20V GEN II1pcs adaptor ChargerBox Koper PREMIUMatribut:
- Battery Type: Universal LXT
- Maximum stroke (mm): 20
- Revolution Per Minute (rpm): 330
- Rivet Size (mm): 2.4-5.0
- Voltage (V): DC 20
- MILWAUKEE Rivet Tool (Rivet gun)Deskripsi:M18 FUEL is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18 FUEL products feature three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durabilityatribut:
- Battery Platform: M18™ REDLITHIUM™-ION
- Length (mm): 317
- Max. Pulling Force (N): 20
- Nose Tips (mm): 4.8, 6.0, 6.4, 7.0
- Rivet Diameter Range (mm): 4.8 - 7.0
- Rivet Material: Aluminium, steel, stainless-steel, copper
- Stroke length (mm): 30
- Voltage (V): 18
- NRT-PRO Staples ElektrikDeskripsi:Mesin Paku Tembak Listrik Electrik F32 U22 2in1 F304E NRT-PRONRT PRO F304E Mesin Paku Tembak Staples Elektrik / Electric Nailer Gun Keluaran Tebaru NRT-PRO yang memiliki fitur safety lock dan impact control. Mesin ini dapat menggunakan 2 jenis paku yaitu paku I dan U.atribut:
- Capacity: 100 Nails
- Power (W): 950
- Voltage (V/Hz): 50
- F Type Nails Max Length (mm): 32
- U Type Nails Max Length (mm): 22
- Euro Nail GunDeskripsi:Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.atribut:
- Brad Size (mm): 10-30
- Load Capacity (pcs): 100
- Operating Pressure (MPa) : 0.4-0.7
- ALDO Staples Elektrikatribut:
- Voltage (V/Hz): 220/50
- Input Power (W): 1800
- Maximum Firing Speed Rate per minute: 30
- Magazine Capacity (pcs): 100
- BOSCH Cordless Rivet GunDeskripsi:The powerful, cordless GRG 18V-16 C Professional rivet gun offers unrestricted mobility with none of the cables and extra equipment that come with a pneumatic tool. With a simpler set-up and less maintenance, it is also more cost-effective. As strong as a pneumatic tool, this rivet gun easily pulls 3mm to 6.4mm diameter stainless steel rivets in heavy-duty applications – and just one battery charge is required to fasten over 1,000 rivets. Workers can opt for auto or manual function according to their personal preference. And for less downtime, connectivity with the Bosch App ensures that tool maintenance and production are kept on track.atribut:
- Pull Force (N): Maximum 16000
- Voltage (V): 18
- Dimensions (mm): 67x290x243
Daftar Harga mesin paku tembak baterai Terbaru October 2026
| SENCO Nail Gun | Rp3.599.900 |
| TORA Mesin Paku Rivet Baterai | Rp1.799.900 |
| TEKIRO Air Nailer Gun (Mesin Paku Tembak) | Rp529.900 |
| Max Coil Nailer For Wooden Package and Pallet | Rp7.999.900 |
| BOSTITCH Air-Powered Nail Gun | Rp5.199.900 |
| Makita Pneumatic Nailer | Rp1.099.900 |
| MILWAUKEE Nail Gun (Paku Tembak) | Rp9.999.900 |
| ALDO Air Nailer Coil | Rp4.199.900 |
| INGCO Air Brad Nailer | Rp459.900 |
| INGCO Cordless Brad Nailer | Rp2.799.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)





















































































































































/6tP103683245-2.jpg)



/0nP107292023-1.jpg)






/2dP111130085-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)